Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL204B
- Zoro # G812377052
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
11.4 mm
Number of Mount Holes
3
Overall Height
108 mm
Overall Length
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL204B
- Zoro #
- G812377052
- UPC #
- 808250190577
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Height
- 108 mm
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 20 mm
- Overall Width
- 33.7 mm
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.