SINGLE ROW BALL BEARING - 20MM STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL4CEB
- Zoro # G312377101
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112.7 mm
Flange Thickness
11.4 mm
Overall Width
46.5 mm
Housing Material
PBT Thermoplastic
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL4CEB
- Zoro #
- G312377101
- UPC #
- 808250203833
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 112.7 mm
- Flange Thickness
- 11.4 mm
- Overall Width
- 46.5 mm
- Overall Height
- 24.7 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 90 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=46.5MM, B=24.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.