SINGLE ROW BALL BEARING - 1-1/4in STAINLESS SET SCREW WHITE 2-BOLT CLS ORANGE COV
- Mfr # MUCNFL206-20CEOW
- Zoro # G214861180
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.5 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
4-39/64 in
Bearing Insert Material
Stainless Steel
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-20CEOW
- Zoro #
- G214861180
- UPC #
- 808250317837
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Overall Height
- 1.5 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-5/8 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.