SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL206-20
- Zoro # G212376853
product price:Â
$
99.69
/ea
Key Features
System of Measurement
Inch
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
3-9/16 in
Bearing Insert Type
Radial Ball
Overall Width
1.413 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL206-20
- Zoro #
- G212376853
- UPC #
- 808250124015
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.413 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 15/32 in
- Overall Height
- 3-3/32 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.413in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.