Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX207-20
- Zoro # G712375912
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Malleable Iron
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
Overall Height
3-1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX207-20
- Zoro #
- G712375912
- UPC #
- 808250142309
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.551 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-1/4 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.