SINGLE ROW BALL BEARING - 1-1/4in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM206-20
- Zoro # G712376957
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/16 in
Flange Thickness
15/32 in
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM206-20
- Zoro #
- G712376957
- UPC #
- 808250333745
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Overall Width
- 1.382 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 4-7/16 in
- Bore Diameter
- 1-1/4 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.382in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.