Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT206-20
- Zoro # G712377442
product price:Â
$
78.15
/ea
Key Features
Bearing Insert Material
Steel
Overall Height
3-9/64 in
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4-19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT206-20
- Zoro #
- G712377442
- UPC #
- 808250114115
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 3-9/64 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Length
- 5-19/32 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.972 in
- Flange Thickness
- 31/64 in
Description
a=5-19/32in, e=4-19/32in, g=31/64in, x=1-9/64in, s=29/64in, b=3-9/64in, Z=1.972in, L=1-29/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.