Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-1/4in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL212-36C4HR23
- Zoro # G014856195
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
25/32 in
Number of Mount Holes
2
System of Measurement
Inch
Bore Diameter
2-1/4 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-36C4HR23
- Zoro #
- G014856195
- UPC #
- 808250267392
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 25/32 in
- Bore Diameter
- 2-1/4 in
- Overall Height
- 5-1/2 in
- Overall Width
- 2.705 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Overall Length
- 9-13/16 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.