SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL206-20
- Zoro # G512377253
product price:Â
$
65.29
/ea
Key Features
Overall Width
1.583 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
4-39/64 in
Overall Length
5-13/16 in
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL206-20
- Zoro #
- G512377253
- UPC #
- 808250108992
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.583 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 9/16 in
- Overall Height
- 3-1/8 in
Details
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
Description
a=5-13/16in, e=4-39/64in, g=9/16in, x=1-7/32in, s=5/8in, b=3-1/8in, Z=1.583in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.