Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB202-10NPMZ2
- Zoro # G312376739
product price:Â
$
81.65
/ea
Key Features
Flange Thickness
5/16 in
Overall Width
1-11/32 in
Housing Material
Cast Iron
System of Measurement
Inch
Mount Hole Center-to-Center Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB202-10NPMZ2
- Zoro #
- G312376739
- UPC #
- 808250296446
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 5/16 in
- Overall Width
- 1-11/32 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Bore Diameter
- 5/8 in
- Overall Height
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.