SINGLE ROW BALL BEARING - 1-1/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT207-20
- Zoro # G112377172
product price:Â
$
75.85
/ea
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
5-1/8 in
Bore Diameter
1-1/4 in
Number of Mount Holes
2
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-20
- Zoro #
- G112377172
- UPC #
- 808250113002
- Country of Origin
- Japan
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1.75 in
- Flange Thickness
- 9/16 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.750in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.