SINGLE ROW BALL BEARING - 2-3/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL212-38
- Zoro # G512375723
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Length
9-13/16 in
Bearing Insert Material
Steel
Overall Width
2.705 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-38
- Zoro #
- G512375723
- UPC #
- 808250184255
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 9-13/16 in
- Overall Width
- 2.705 in
- Flange Thickness
- 25/32 in
- Overall Height
- 5-1/2 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Bore Diameter
- 2-3/8 in
Description
a=9-13/16in, e=7-61/64in, g=25/32in, x=1-7/8in, s=29/32in, b=5-1/2in, Z=2.705in, Bi=2.563in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.