SINGLE ROW BALL BEARING - 1-1/4in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLFL7-20NPMZ2
- Zoro # G014860949
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
3-1/2 in
Flange Thickness
1/2 in
Housing Material
Cast Iron
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLFL7-20NPMZ2
- Zoro #
- G014860949
- UPC #
- 808250314393
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.472 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.