SINGLE ROW BALL BEARING - 1-1/4in ZINC SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-20NPMZ2RF
- Zoro # G314854778
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-9/16 in
Shaft Locking Type
Set Screw
Overall Length
6-5/16 in
Mount Hole Center-to-Center Length
5-1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-20NPMZ2RF
- Zoro #
- G314854778
- UPC #
- 808250393473
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 3-9/16 in
- Overall Length
- 6-5/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 5/8 in
- Overall Width
- 1.748 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.