SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT206-20NPMZ2
- Zoro # G512377109
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4-19/32 in
Number of Mount Holes
2
Housing Material
Cast Iron
Overall Height
1.5 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-20NPMZ2
- Zoro #
- G512377109
- UPC #
- 808250133451
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 1.5 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-37/64 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.