SINGLE ROW BALL BEARING - 1-15/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL210-31W
- Zoro # G812376673
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.031 in
Bearing Insert Type
Radial Ball
Overall Length
7-3/4 in
System of Measurement
Inch
Flange Thickness
53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL210-31W
- Zoro #
- G812376673
- UPC #
- 808250258017
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 2.031 in
- Overall Length
- 7-3/4 in
- Flange Thickness
- 53/64 in
- Overall Width
- 2-17/64 in
- Bore Diameter
- 1-15/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.