Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT210-31
- Zoro # G612377153
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Length
7-7/16 in
Mount Hole Center-to-Center Length
6-3/16 in
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFT210-31
- Zoro #
- G612377153
- UPC #
- 808250173549
- Country of Origin
- Japan
Dimensions
- Overall Length
- 7-7/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2.198 in
- Bore Diameter
- 1-15/16 in
- Overall Height
- 4-9/16 in
Details
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.198in, L=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.