Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL204MZ2W
- Zoro # G712377350
product price:Â
$
91.59
/ea
Key Features
Overall Height
31 mm
Bearing Insert Material
Steel
Overall Length
112.7 mm
Flange Thickness
11.4 mm
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL204MZ2W
- Zoro #
- G712377350
- UPC #
- 808250125654
- Country of Origin
- Japan
Dimensions
- Overall Height
- 31 mm
- Overall Length
- 112.7 mm
- Flange Thickness
- 11.4 mm
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 33.7 mm
Details
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.