Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB210-31
- Zoro # G112375635
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2-3/4 in
Overall Width
2.182 in
Bore Diameter
1-15/16 in
Flange Thickness
1/2 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB210-31
- Zoro #
- G112375635
- UPC #
- 808250192595
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Width
- 2.182 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 7-1/2 in
- Overall Length
- 7-1/2 in
Description
a=7-1/2in, h=2-15/16in, e=2-3/4in, J=1-5/8in, g=1/2in, x=1-1/2in, s=33/64in, b=4-5/8in, f=4in, Z=2.182in, Bi=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.