Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL7-22MZ2CEB
- Zoro # G512376997
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Overall Height
1.295 in
Housing Material
PBT Thermoplastic
Flange Thickness
41/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-22MZ2CEB
- Zoro #
- G512376997
- UPC #
- 808250165728
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.295 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Overall Width
- 2-3/8 in
- Bore Diameter
- 1-3/8 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=2-3/8in, B=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.