SINGLE ROW BALL BEARING - 1-1/4in STAINLESS NAR SET SCREW 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL6-20CB
- Zoro # G112375826
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Flange Thickness
33/64 in
Housing Type
Triangular
Overall Height
5-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6-20CB
- Zoro #
- G112375826
- UPC #
- 808250353354
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 33/64 in
- Overall Height
- 5-29/64 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2-9/32 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-29/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=2-9/32in, B=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.