SINGLE ROW BALL BEARING - 1-15/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA210-31
- Zoro # G612376828
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
7-1/2 in
Overall Width
2.156 in
Mount Hole Center-to-Center Length
6-3/16 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA210-31
- Zoro #
- G612376828
- UPC #
- 808250143634
- Country of Origin
- Japan
Dimensions
- Overall Length
- 7-1/2 in
- Overall Width
- 2.156 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 45/64 in
- Overall Height
- 4-17/32 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Description
a=7-1/2in, e=6-3/16in, g=45/64in, x=1-37/64in, s=5/8in, s1=43/64in, s2=3in, b=4-17/32in, f=3-45/64in, Z=2.156in,Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.