SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW NICKEL 2-BOLT ADJ FLANGE
- Mfr # UCFA210NP
- Zoro # G514859580
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Overall Height
115 mm
Housing Type
Oval
Overall Width
54.6 mm
Bearing Insert Type
Radial Ball
Flange Thickness
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA210NP
- Zoro #
- G514859580
- UPC #
- 808250380985
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Overall Height
- 115 mm
- Overall Width
- 54.6 mm
- Flange Thickness
- 18 mm
- Bore Diameter
- 50 mm
- Overall Length
- 190 mm
- Mount Hole Center-to-Center Length
- 157 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.