SINGLE ROW BALL BEARING - 1-15/16in WIDE SET SCREW NICKEL 2-BOLT ADJ FLANGE
- Mfr # UCFA210-31NP
- Zoro # G014859653
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-17/32 in
Overall Length
7-1/2 in
Overall Width
2.156 in
Mount Hole Center-to-Center Length
6-3/16 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA210-31NP
- Zoro #
- G014859653
- UPC #
- 808250321032
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 4-17/32 in
- Overall Length
- 7-1/2 in
- Overall Width
- 2.156 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 45/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.