Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 25MM NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT5
- Zoro # G612377351
product price:Â
$
38.15
/ea
Key Features
Overall Height
79.4 mm
System of Measurement
Metric
Number of Mount Holes
3
Bearing Insert Material
Steel
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT5
- Zoro #
- G612377351
- UPC #
- 808250101948
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
Dimensions
- Overall Height
- 79.4 mm
- Bore Diameter
- 25 mm
- Overall Length
- 79.4 mm
Description
a=79.4MM, p=76MM, t=2MM, b=18MM, s=9MM, F=60MM, M=35MM, Bi=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.