SINGLE ROW BALL BEARING - 1-3/8in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA207-22
- Zoro # G012375728
product price:Â
$
84.89
/ea
Key Features
Housing Type
Oval
Overall Length
6-11/32 in
Bearing Insert Type
Radial Ball
Flange Thickness
5/8 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFA207-22
- Zoro #
- G012375728
- UPC #
- 808250117390
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 6-11/32 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 3-35/64 in
- Overall Width
- 1.75 in
- Bore Diameter
- 1-3/8 in
Description
a=6-11/32in, e=5-1/8in, g=5/8in, x=1-11/32in, s=35/64in, s1=19/32in, s2=2-19/32in, b=3-35/64in, f=3-15/64in, Z=1.750in,Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.