SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT206-18
- Zoro # G612375784
product price:Â
$
60.15
/ea
Key Features
Number of Mount Holes
2
Overall Width
1.756 in
Housing Material
Cast Iron
Bore Diameter
1-1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHFT206-18
- Zoro #
- G612375784
- UPC #
- 808250109395
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.756 in
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Overall Height
- 3-1/4 in
- Overall Length
- 5-9/16 in
Details
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.756in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.