Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF206-18
- Zoro # G112377424
product price:Â
$
52.49
/ea
Key Features
Overall Length
4-7/16 in
Housing Material
Steel
Bearing Insert Material
Steel
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPF206-18
- Zoro #
- G112377424
- UPC #
- 808250105847
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-7/16 in
- Overall Height
- 4-7/16 in
- Bore Diameter
- 1-1/8 in
Details
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Description
a=4-7/16in, p=3-9/16in, t=0.102in, b=11/16in, s=13/32in, F=2-13/16in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.