Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 1-3/16'' WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCF206-19
- Zoro # G312310986
product price:Â
$
82.39
/ea
Key Features
Overall Width
1.172 in
Flange Thickness
25/32 in
Housing Material
Cast Iron
Bore Diameter
1-3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCF206-19
- Zoro #
- G312310986
- UPC #
- 808250121380
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.172 in
- Flange Thickness
- 25/32 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 2.917 in
- Overall Length
- 5 in
Description
a=5'', p=4-1/8'', e=2.917'', s=15/32'', J=27/64'', K=25/64'', g=25/32'', f=3.375'', Z='', Bi=1.500''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.