SINGLE ROW BALL BEARING - 30MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL306
- Zoro # G612376903
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
15 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Overall Height
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL306
- Zoro #
- G612376903
- UPC #
- 808250163137
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 15 mm
- Overall Height
- 90 mm
- Mount Hole Center-to-Center Length
- 134 mm
- Bore Diameter
- 30 mm
- Overall Width
- 44 mm
- Overall Length
- 180 mm
Description
a=180MM, e=134MM, g=15MM, x=32MM, s=23MM, b=90MM, Z=44MM, Bi=43MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.