SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW BLACK 2-BOLT FLANGE CLS COV BS
- Mfr # BNFL6-18CEB
- Zoro # G714861871
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Width
2-7/32 in
System of Measurement
Inch
Overall Height
1.193 in
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL6-18CEB
- Zoro #
- G714861871
- UPC #
- 808250129980
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2-7/32 in
- Overall Height
- 1.193 in
- Bore Diameter
- 1-1/8 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.