Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL6-18CW
- Zoro # G014861878
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/8 in
System of Measurement
Inch
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
4-39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNFL6-18CW
- Zoro #
- G014861878
- UPC #
- 808250130009
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Height
- 1.193 in
- Overall Length
- 5-13/16 in
- Overall Width
- 2-7/32 in
- Flange Thickness
- 33/64 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.