Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8 ZINC WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL205-14MZ2B
- Zoro # G111240804
product price:Â
$
82.95
/ea
Key Features
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Overall Height
3-3/4 in
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFPL205-14MZ2B
- Zoro #
- G111240804
- UPC #
- 808250128167
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-3/4 in
- Flange Thickness
- 9/16 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Width
- 1-29/64 in
- Bore Diameter
- 7/8 in
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.