Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL206-18B
- Zoro # G812375904
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-5/8 in
Overall Length
5-13/16 in
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
4-39/64 in
Flange Thickness
33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-18B
- Zoro #
- G812375904
- UPC #
- 808250227334
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Overall Width
- 1-5/8 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-1/8 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.