Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT206-20
- Zoro # G612375630
product price:Â
$
60.15
/ea
Key Features
Mount Hole Center-to-Center Length
4-19/32 in
Overall Height
3-1/4 in
Number of Mount Holes
2
Bearing Insert Material
Steel
Flange Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT206-20
- Zoro #
- G612375630
- UPC #
- 808250109418
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Height
- 3-1/4 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.756 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/4 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.756in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.