Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC 2-BOLT FLANGE
Mfr # UETFT206-18
Zoro # G912375743
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/8 in
Overall Height
3-1/4 in
Housing Material
Cast Iron
Overall Width
1.629 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT206-18
- Zoro #
- G912375743
- UPC #
- 808250333547
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Description
a=4-7/16in, e=3-9/16in, g=13/16in, x=1-1/8in, s=25/64in, b=3-1/4in, Z=1.629in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.