Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL206-18
- Zoro # G212376990
product price:Â
$
58.75
/ea
Key Features
Housing Material
Cast Iron
Overall Width
1.583 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Height
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-18
- Zoro #
- G212376990
- UPC #
- 808250108978
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.583 in
- Overall Height
- 3-1/8 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Description
a=5-13/16in, e=4-39/64in, g=9/16in, x=1-7/32in, s=5/8in, b=3-1/8in, Z=1.583in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.