SINGLE ROW BALL BEARING - 1-1/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT206-18
- Zoro # G712377138
product price:Â
$
58.75
/ea
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/8 in
Mount Hole Center-to-Center Length
4-19/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-18
- Zoro #
- G712377138
- UPC #
- 808250109029
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-1/8 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1.577 in
- Overall Height
- 3-1/4 in
- Overall Length
- 5-9/16 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.577in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.