SINGLE ROW BALL BEARING - 1-1/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX206-18NPMZ2
- Zoro # G014858861
product price:Â
$
94.45
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Overall Width
1.35 in
Flange Thickness
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-18NPMZ2
- Zoro #
- G014858861
- UPC #
- 808250350193
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.35 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-1/8 in
- Overall Height
- 3-3/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.