Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL206MZ2W
- Zoro # G912375880
product price:Â
$
99.79
/ea
Key Features
Bore Diameter
30 mm
Number of Mount Holes
2
System of Measurement
Metric
Housing Material
PBT Thermoplastic
Overall Height
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206MZ2W
- Zoro #
- G912375880
- UPC #
- 808250140633
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 30 mm
- Overall Height
- 38.1 mm
- Overall Width
- 41.2 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Flange Thickness
- 13.3 mm
- Overall Length
- 148 mm
Description
A=148MM, E=117MM, G=13.3MM, X=30.5MM, S=11MM, L=80MM, Z=41.2MM, B=38.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.