SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL206-18MZ2B
- Zoro # G212377461
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
1-7/8 in
Bore Diameter
1-1/8 in
Bearing Insert Material
Steel
Overall Height
5-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL206-18MZ2B
- Zoro #
- G212377461
- UPC #
- 808250176854
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-1/8 in
- Overall Height
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Width
- 1-41/64 in
- Overall Length
- 5-29/64 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.