Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT206-18NPMZ2
- Zoro # G512377116
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4-19/32 in
Flange Thickness
17/32 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
5-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-18NPMZ2
- Zoro #
- G512377116
- UPC #
- 808250133390
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
- Overall Length
- 5-9/16 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-1/8 in
- Overall Width
- 1-37/64 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.