SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # UCMFB206-18MZ2
- Zoro # G714861819
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Triangular
Number of Mount Holes
3
Bore Diameter
1-1/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCMFB206-18MZ2
- Zoro #
- G714861819
- UPC #
- 808250224982
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.