SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW BLACK 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL7-22CB
- Zoro # G214862781
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/8 in
Shaft Locking Type
Set Screw
Overall Length
6-7/16 in
Overall Width
2-3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL7-22CB
- Zoro #
- G214862781
- UPC #
- 808250142965
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 2-3/8 in
- Overall Height
- 1.295 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.