SINGLE ROW BALL BEARING - 2in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX10-32
- Zoro # G614863456
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
5-1/4 in
Housing Material
Cast Iron
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX10-32
- Zoro #
- G614863456
- UPC #
- 808250475070
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Overall Height
- 5-1/4 in
- Flange Thickness
- 13/16 in
- Bore Diameter
- 2 in
- Overall Length
- 8-1/2 in
- Overall Width
- 2-23/64 in
- Mount Hole Center-to-Center Length
- 7-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.