SINGLE ROW BALL BEARING - 1-3/16in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB206-19MZ20
- Zoro # G612376750
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1-7/8 in
System of Measurement
Inch
Housing Material
304 Stainless Steel
Overall Length
5-3/8 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFB206-19MZ20
- Zoro #
- G612376750
- UPC #
- 808250451319
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Length
- 5-3/8 in
- Overall Height
- 5-3/8 in
- Flange Thickness
- 3/8 in
- Overall Width
- 1-43/64 in
- Bore Diameter
- 1-3/16 in
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=3/8in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-43/64in, U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.