SINGLE ROW BALL BEARING - 55MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL211CE
- Zoro # G012376817
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
134 mm
Number of Mount Holes
2
Bearing Insert Material
Steel
Overall Length
224 mm
Overall Width
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL211CE
- Zoro #
- G012376817
- UPC #
- 808250225552
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 134 mm
- Overall Length
- 224 mm
- Overall Width
- 75 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Bore Diameter
- 55 mm
- Flange Thickness
- 20 mm
Description
a=224MM, e=184MM, g=20MM, s=19MM, b=134MM, Z=75MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.