Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL206-19MZ20W
- Zoro # G012375681
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Overall Length
5-13/16 in
Number of Mount Holes
2
Flange Thickness
33/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL206-19MZ20W
- Zoro #
- G012375681
- UPC #
- 808250453443
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-11/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-11/16in,U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.