SINGLE ROW BALL BEARING - 1-3/16in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-19NPMZ20
- Zoro # G414854319
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
1-3/16 in
Housing Type
Oval
Shaft Locking Type
Set Screw
Overall Length
5-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL206-19NPMZ20
- Zoro #
- G414854319
- UPC #
- 808250469925
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-13/16 in
- Overall Height
- 3-1/8 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.583 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.