SINGLE ROW BALL BEARING - 1 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF205-16NPMZ2
- Zoro # G511247427
product price:Â
$
66.89
/ea
Key Features
Flange Thickness
9/16 in
System of Measurement
Inch
Overall Length
3-3/4 in
Overall Height
3-3/4 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF205-16NPMZ2
- Zoro #
- G511247427
- UPC #
- 808250118724
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 3-3/4 in
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Width
- 1-13/32 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.